VACUUM GAUGE,PROCESS,4 1/2 IN,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM GAUGE,PROCESS,4 1/2 IN,30 IN

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TA37
  • Mfr. Model # 4TA37
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Vacuum Gauge
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/2" NPT
  • Series 1279SS XLL
  • Range 30" Hg Vac to 0
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Characteristics PLUS Performance
  • Smallest Graduation 0.2" Hg
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values 30 - 0
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material 316 Stainless Steel
  • Basic Gauge Case Material Plastic
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Case Color Black
  • Gauge Application Process
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Smallest Graduation 0.2
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Case Material Phenolic
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list