Skip Content
VACUUM GAUGE,PLUS,3 1/2 IN,30 IN HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM GAUGE,PLUS,3 1/2 IN,30 IN HG

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFT2
  • Mfr. Model # 4EFT2
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Vacuum Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 0
  • Series 1009
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Characteristics PLUS Performance
  • Smallest Graduation 0.5" Hg
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 3-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Values 30 - 0
  • Gauge Primary Range Units In. Hg
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list