VACUUM GAUGE,PLUS,2 1/2 IN,30 IN HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM GAUGE,PLUS,2 1/2 IN,30 IN HG

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFP7
  • Mfr. Model # 4EFP7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Vacuum Gauge
  • Connection Location Lower Back
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 0
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Series 1009
  • Characteristics PLUS Performance
  • Smallest Graduation 0.5" Hg
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values 30 - 0
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Application Test
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Lower Back
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Calibration Certificate Included No
  • Liquid Filled Yes
  • Gauge Filled With Glycerin
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list