VACUUM GAUGE/FUEL PUMP TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VACUUM GAUGE/FUEL PUMP TESTER

LINCOLN

Web Price : $39.16 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV5511
  • Mfr. Model # MV5511
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

Vacuum gauge/fuel pump tester performs pressure and vacuum test on fuel pumps, both mechanical and electrical. The vacuum gauge can also diagnose a wide variety of engine problems.

Technical Specs

  • Item Vacuum Gauge/Fuel Pump Tester
  • Application Performing Pressure and Vacuum Tests on Mechanical and Electrical Fuel Pumps (Up to 10 PSI), Diagnosing a Wide Variety of Engine Problems Including Improper Valve Timing, Burned, Chipped or Stuck Valves, Sticking Choke, Leaking Manifold, Improper Fuel Mixture and More
  • Features Large 3-1/2" (90mm) Diameter Gauge Indicates Both Pressure and Vacuum, Gauge Face Illustrates Normal And Abnormal Operating Ranges, and Provides Input for Diagnosing Common Malfunctions,Includes Instructions for Testing and Diagnosing Fourteen (14) Critical Engine And Fuel Pump Functions.
  • Includes 3-1/2" (90mm) Compound Gauge (Readings Indicated in PSI, Kg/Cm2, In. Mercury (Hg), and Cm Mercury (Hg)) with Barb Fitting,24" (610mm) Oil-Resistant Hose, Universal Fuel Line Adapter, Tapered Adapter, Tee Adapter, User Manual (English/Spanish/French)
  • For Use On Mechanical and Electrical Fuel Pumps (Up to 10 PSI)
  • Material Not Rated
  • Number of Pieces 5
  • Type Manual
  • Operating Range Up to 10 PSI
  • Standards N/A
  • Used For Performing Pressure and Vacuum Tests
  • Displays PSI, Kg/cm2, In. Mercury (Hg), cm Mercury (Hg)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list