VACUUM GAUGE,FILLED,2 IN,30 IN HG,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM GAUGE,FILLED,2 IN,30 IN HG,S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CFN6
  • Mfr. Model # 4CFN6
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Vacuum Gauge
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Smallest Graduation 1" Hg
  • Liquid Filled Yes
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 2"
  • Gauge Mounting Method Front Flange
  • Gauge Sensor Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Values 30 - 0
  • Gauge Primary Range Units In. Hg
  • Gauge Secondary Range Values -100 to 0
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Acrylic
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Location Back
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Filled With Glycerin
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Case Color Silver
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list