VACUUM GAUGE,3 1/2 IN,STAINLESS STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM GAUGE,3 1/2 IN,STAINLESS STE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMX6
  • Mfr. Model # 4FMX6
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Connection Size 1/4" NPT
  • Item Vacuum Gauge
  • Connection Location Back
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 1" Hg
  • Gauge Nominal Dial Size 3-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Accuracy +/-3.00%
  • Gauge Mounting Method Front Flange
  • Gauge Sensor Material Stainless Steel
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values 30 - 0
  • Gauge Secondary Range Values -100 to 0
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 1
  • Liquid Filled No
  • Gauge Connection Type MNPT
  • Calibration Certificate Included No
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • Gauge Panel Mountable No
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Case Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list