Skip Content
VACUUM GAUGE,2 IN,STAINLESS STEEL,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM GAUGE,2 IN,STAINLESS STEEL,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMU5
  • Mfr. Model # 4FMU5
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Vacuum Gauge
  • Connection Location Back
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Connection Size 1/4" NPT
  • Smallest Graduation 1" Hg
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Gauge Nominal Dial Size 2"
  • Gauge Accuracy +/-3.00%
  • Gauge Mounting Method Front Flange
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Values 30 - 0
  • Gauge Sensor Material Stainless Steel
  • Gauge Primary Range Units In. Hg
  • Gauge Secondary Range Values -100 to 0
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Case Color Stainless Steel
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • Gauge Case Material Stainless Steel
  • Gauge Panel Mountable No
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Case Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list