Skip Content
VACUUM GAUGE,2 1/2 IN,30 IN HG,BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM GAUGE,2 1/2 IN,30 IN HG,BACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMD9
  • Mfr. Model # 4FMD9
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Vacuum Gauge
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Case Color Black
  • Range 30" Hg Vac - 0, 100 kPa Vac - 0
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 1" Hg
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Mounting Method Front Flange
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 30 - 0
  • Gauge Primary Range Units In. Hg
  • Gauge Secondary Range Values -100 to 0
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Application Test
  • Liquid Filled No
  • Gauge Connection Type MNPT
  • Calibration Certificate Included No
  • Gauge Connection Location Center Back
  • Gauge Connection Size 1/4"
  • Gauge Panel Mountable No
  • Gauge Case Material ABS Plastic
  • Pressure and Vacuum Gauge Type Vacuum Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list