VACUUM GAUGE,4 1/2IN,30IN HG VAC TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

VACUUM GAUGE,4 1/2IN,30IN HG VAC TO

GRAINGER APPROVED

Web Price : $47.89 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C756
  • Mfr. Model # 18C756
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Series Y120TNYL
  • Range 30" Hg Vac to 0
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 1" Hg
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Values -30 - 0
  • Gauge Primary Range Units In. Hg
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Socket Material Copper
  • Basic Gauge Wetted Parts Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Basic Gauge Sensor Material Copper
  • Gauge Case Color Black
  • Gauge Application Mechanical Contractors
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Nylon
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list