VACUUM FLUID AND AIR PRESSURE SENSO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM FLUID AND AIR PRESSURE SENSO

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W521
  • Mfr. Model # 32W521
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Item Vacuum Fluid and Air Pressure Sensor
  • Display 4 Digit LED
  • Housing Material Plastic
  • Range -14.7 psi Vac to 0 psi
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Wetted Materials 316L Stainless Steel
  • Standards CE
  • Power Required 12 to 24VDC
  • Process Connection 1/8" NPT
  • Max. Pressure 29 psi
  • IP Rating 40
  • Analog Output 4 to 20mA
  • Control Output PNP Open Collector
  • Electrical Connection Cable Connector With Wire Leads
  • On/Off Setting Programmable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list