VACUUM EJECTOR,INLINE,BOX,1/8 IN NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM EJECTOR,INLINE,BOX,1/8 IN NP

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30J475
  • Mfr. Model # 30J475
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Vacuum Ejector,Inline, Box Style
  • Height 54mm
  • Includes Muffler
  • Temp. Range 5 to 60 Degrees C
  • Length 88.9mm
  • Width 25mm
  • Exhaust Type Muffler
  • Weight 66g
  • Orifice Dia. 1.3mm
  • Vacuum Port Size 1/4" NPT
  • Ejector Type Single Stage Venturi
  • Pressure Port Size 1/8" NPT
  • Supply Pressure Range 30 to 87 PSI
  • Vacuum Pressure @ 40 PSI -30 KPA
  • Vacuum Pressure Range 0 to -48 KPA
  • Vacuum Flow Rate 70.0 L/m
  • Vacuum Pressure @ 75 PSI -48 KPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list