VACUUM EJECTOR,INLINE,BODY,1/8 IN N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM EJECTOR,INLINE,BODY,1/8 IN N

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30J495
  • Mfr. Model # 30J495
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 55.6mm
  • Includes Muffler
  • Item Vacuum Ejector,Inline,Body Ported
  • Length 99.5mm
  • Temp. Range 5 to 60 Degrees C
  • Exhaust Type 1/4" NPT
  • Weight 53g
  • Width 18.5mm
  • Orifice Dia. 1.3mm
  • Vacuum Port Size 1/4" NPT
  • Vacuum Pressure Range 0 to -53 KPA
  • Pressure Port Size 1/8" NPT
  • Supply Pressure Range 30 to 87 PSI
  • Ejector Type Single Stage Venturi
  • Vacuum Pressure @ 40 PSI -30 KPA
  • Vacuum Pressure @ 75 PSI -48 KPA
  • Vacuum Flow Rate 70.0 L/m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list