VACUUM DUST EXTRACTOR 10 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VACUUM DUST EXTRACTOR 10 GAL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD27905
  • Mfr. Model # D27905
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.73 lbs

Product Details

Power tool actuations controls the on/off operations of the vacuum with a power tool. Twist-lock hose connection keeps the hose connected to the tank. Quick change filter allows for easy filter cleaning and changing. Includes power tool adaptor and 14 ft.

Technical Specs

  • Vacuum Capacity 10 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list