Skip Content
VACUUM DESICCATOR,GLASS,CLEAR,I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM DESICCATOR,GLASS,CLEAR,I.D.

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHU5
  • Mfr. Model # 5YHU5
  • UNSPSC # 41123004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Colour Clear
  • Includes Lid and Plate
  • Inside Dia. 150 mm
  • Material of Construction Glass and Porcelain
  • Item Vacuum Desiccator
  • Overall Height 220 mm
  • Plate Height 90 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list