Skip Content
VACUUM DESICCATOR,GLASS,AMBER,I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM DESICCATOR,GLASS,AMBER,I.D.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHV2
  • Mfr. Model # 5YHV2
  • UNSPSC # 41123004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Technical Specs

  • Colour Amber
  • Includes Lid and Plate
  • Inside Dia. 180 mm
  • Item Vacuum Desiccator
  • Overall Height 280 mm
  • Material of Construction Glass and Porcelain
  • Plate Height 100 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list