Skip Content
VACUUM CORDLESS V28 WET/DRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM CORDLESS V28 WET/DRY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0780-20
  • Mfr. Model # 0780-20
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 414
  • Shipping Weight 13.4 lbs

Product Details

The MTL0780-20, 28 volt wet/dry vacuums work on V28(TM) lithium-ion batteries. Batteries sold separately.

Technical Specs

  • Includes Filter Assembly, Crevice Tool, Wide Nozzle, Vinyl Hose
  • Item M28(TM) Cordless Vacuum
  • Voltage 28
  • Net Weight 9.4 lbs.
  • Number of Motor Stages 1
  • Vacuum Capacity 2 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list