Skip Content
VACUUM CORDLESS GLADIATOR 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM CORDLESS GLADIATOR 24IN

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB19677
  • Mfr. Model # 19677
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

12 Volt 45 Ah battery powered vacuum sweeper. Self-leveling brush, automatically adjustable anti-static main brush. Self-cleaning filter (frequency linked to work program). On-board battery charger. Vacuum shut-off for use when sweeping wet areas.

Technical Specs

  • Height 39"
  • Width 24"
  • Length 41"
  • Cleaning Path 24"
  • Hopper Capacity 1.25 cu. ft.
  • Max. Productivity 31,000 sq. ft./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list