Skip Content
VACUUM CORDLESS 18V WET/DRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM CORDLESS 18V WET/DRY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0880-20
  • Mfr. Model # 0880-20
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 414
  • Shipping Weight 13.4 lbs

Product Details

The 18 volt MTL0880-20 wet/dry vacuum is equipped with dual battery connector blocks working on all 18 volt Milwaukee slide-on batteries, including NiCad and lithium-ion. Batteries sold separately.

Technical Specs

  • Includes Filter Assembly, Crevice Tool, Wide Nozzle, Vinyl Hose
  • Item M18(TM) Cordless Vacuum
  • Voltage 18
  • Net Weight 9.4 lbs.
  • Number of Motor Stages 1
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 2 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list