Skip Content
VACUUM, CORDLESS 1/2 GALLON 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM, CORDLESS 1/2 GALLON 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC515K
  • Mfr. Model # DC515K
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 414
  • Shipping Weight 7.9 lbs

Product Details

Dual clean-up modes allow for debris clean up with either the front utility nozzle or extendable rubber hose. 1/2 gallon tank with heavy-duty latch is easy to empty and clean. Gore(TM) HEPA wet/dry filter traps 99.97% of dust at 0.3 microns. Washable filt

Technical Specs

  • Item 18 Volt Wet/Dry Vacuum
  • Includes Battery, 1-Hour Charger
  • Voltage 18
  • Net Weight 4.2 lbs.
  • Number of Motor Stages 1
  • Vacuum Capacity 1/2 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List