Skip Content
VACUUM COMPACT M12 BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM COMPACT M12 BARE TOOL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0850-20
  • Mfr. Model # 0850-20
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Includes Crevice Tool, Utility Nozzle, Extension Wand, Filter Assembly
  • Length 18-1/2"
  • Bag Type Cannister
  • Air Flow 33 CFM
  • Filter Type Pleated Paper
  • Voltage 12
  • Net Weight 2.25 lb.
  • Green Environmental Attribute Product is Rechargeable
  • Number of Motor Stages 1
  • Vacuum Product Grouping Canister Vacuums
  • Vacuum Filter Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list