Skip Content
VACUUM CLEAN AIR GD930 15L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM CLEAN AIR GD930 15L

NILFISK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NFK9055314040
  • Mfr. Model # 9055314040
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1631
  • Shipping Weight 26.95 lbs

Product Details

Nilfisk model GD930 clean air vacuum, 15 Liters 4 gallon dry HEPA vacuum complete with 7 foot hose. Includes 2 in 1 floor tool, round dust brush, cone nozzle HEPA filter (retains 99.97% at 0.3 microns in particle size).

Technical Specs

  • Includes 6 ft. Hose Assembly with Bent Wand, Telescopic Wand, Combination Floor Nozzle, Crevice Tool, Combination Round Dust Brush/Upholstery Tool, Paper Bag
  • Height 17-1/2"
  • Length 15"
  • Item Canister HEPA Vacuum
  • Width 13"
  • Casters Yes
  • Air Flow 74 CFM
  • Filter Type HEPA
  • Hz 60
  • Series Industrial
  • Peak HP 1.3
  • Sound Level dBA 53
  • Static Pressure 92"
  • Tank Capacity 4 gal.
  • Voltage 115 - 120
  • Tank Material Aluminum
  • Watts 1,000
  • Drain No
  • Amps 8.7
  • Hose Length 6 ft.
  • Power Cord Length 35 ft.
  • Average Brush Life 1,000 hr.
  • Hose Dia. 1-1/4"
  • Number of Motor Stages 3
  • Vacuum Product Grouping Critical Area Vacuums
  • Vacuum Capacity 4 gal.
  • Vacuum Filter Bag

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List