Skip Content
VACUUM BREAKER NUT,3/4 IN,INLET 1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM BREAKER NUT,3/4 IN,INLET 1 1

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HCU3
  • Mfr. Model # 4HCU3
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Includes -
  • Package Quantity 1
  • For Use With Flush Valves
  • Size 3/4"
  • Item Vacuum Breaker Nut
  • Type Coupling
  • Inlet (In.) 1-1/2
  • Fits Brand Zurn
  • For Use With Mfr. Model Number ZEMS6000AV-HET, ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS
  • For Use With Grainger Item Number 38ZL54, 38ZL71, 38ZL55, 38ZL72

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list