VACUUM BREAKER,HIGH BACK PRESSURE,U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM BREAKER,HIGH BACK PRESSURE,U

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEG2
  • Mfr. Model # 2VEG2
  • UNSPSC # 30181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes Vacuum Break Tube And Sac
  • Item Vacuum Breaker
  • Inlet (In.) -
  • For Use With Royal Flushometer
  • Package Quantity 1
  • Size 1-1/4 x 9"
  • Type High Back Pressure, Urinal
  • Replaces -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list