Skip Content
VACUUM BREAKER,6 IN,MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM BREAKER,6 IN,MNPT

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24X188
  • Mfr. Model # 24X188
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Vacuum Breaker
  • Size 6"
  • Material of Construction Brass
  • Standards ANSI A 112.18.1
  • Compliance Califonia Health and Saftety Code § 116875: Vermont 9 VCA § 2470h

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list