Skip Content
VACUUM BREAKER 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VACUUM BREAKER 3/4 IN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI38314AS
  • Mfr. Model # 38314AS
  • UNSPSC # 40141749
  • CATALOGUE PAGE # 1829
  • Shipping Weight 0.02 lbs

Product Details

3/4 in. hose connection vacuum breaker. Designed to prevent cross connection caused by back siphonage, consisting of a single check valve with atmospheric vacuum breaker vent.

Technical Specs

  • Height 1-1/4"
  • Item Vacuum Breaker
  • Material of Construction Brass
  • Width 1-1/4"
  • Temp. Range 33 Degrees F - 180 Degrees F
  • Size 3/4"
  • Standards ASSE 1011, CSA B64.2, IAPMO
  • Seal Buna Nitrile
  • Max. Pressure 125 PSI
  • Connection Type Hose
  • Compliance ASSE 1011, CSA B64.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list