VACUUM BREAKER,1 IN,2-5/16 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM BREAKER,1 IN,2-5/16 IN H

ZURN WILKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N562
  • Mfr. Model # 22N562
  • UNSPSC # 39121548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Material of Construction Cast Brass, Cast Bronze, Silicone, Buna Nitrile, Ultem, Polypropylene
  • Item Vacuum Breaker
  • Size 1"
  • Seal Buna Nitrile
  • Standards ASSE Listed 1001
  • Compliance CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list