!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VACUUM ANCHOR SECONDARYLTWT

VACUUM ANCHOR SECONDARYLTWT

DBI-SALA

VACUUM ANCHOR SECONDARYLTWT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM ANCHOR SECONDARYLTWT

VACUUM ANCHOR SECONDARYLTWT

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI2200096
  • Mfr. Model # 2200096
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

Mobi-Lok(TM) Self-Contained Vacuum Anchors (SCVAs) for attachment to smooth, non-porous surfaces. The product includes a self-contained one-piece vacuum anchor assembly that allows the user to power off of shop air, a large-capacity detached compressed ga

Technical Specs

  • Item Vacuum Anchor Pad
  • Includes Batteries and Carrying Case
  • D-Ring Material Stainless Steel
  • Width 22"
  • Length 22"
  • Standards OSHA, ANSI
  • Depth 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list