Skip Content
VACUUM ANCHOR SCVA LTWTR BTL SPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM ANCHOR SCVA LTWTR BTL SPLY

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2200095
  • Mfr. Model # 2200095
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Product Details

Mobi-Lok(TM) Self-Contained Vacuum Anchors (SCVAs) for attachment to smooth, non-porous surfaces. The product includes a self-contained one-piece vacuum anchor assembly that allows the user to power off of shop air, a large-capacity detached compressed ga

Technical Specs

  • Width 22"
  • Length 22"
  • Includes Batteries and Carrying Case
  • Item Vacuum Anchor System
  • Depth 6"
  • Standards OSHA, ANSI
  • Anchor Type Self Contained
  • Plate Material Natural Rubber
  • Attaches To Smooth, Non-porous Surface
  • PSI 80 - 150
  • D-Ring Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list