Skip Content
VACUUM ANCHOR SCVA LTWTAVIATION RTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM ANCHOR SCVA LTWTAVIATION RTD

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2200107
  • Mfr. Model # 2200107
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Mobi-Lok(TM) Self-Contained Vacuum Anchors (SCVAs) for attachment to smooth, non-porous surfaces. The product includes a self-contained one-piece vacuum anchor assembly that allows the user to power off of shop air, a large-capacity detached compressed ga

Technical Specs

  • Includes Batteries and Carrying Case
  • Depth 6"
  • Item Vacuum Anchor System
  • Width 22"
  • Length 22"
  • Anchor Type Without Bottle Attachment
  • PSI 80 - 150
  • Plate Material EPDM Rubber
  • Standards OSHA, ANSI, CSA Intrinsically Safe
  • Requires Shop Air
  • Attaches To Smooth, Non-porous Surface, Airplane
  • D-Ring Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list