Skip Content
VACUUM ANCHOR SCVA LTWT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM ANCHOR SCVA LTWT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2200094
  • Mfr. Model # 2200094
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Mobi-Lok(TM) Self-Contained Vacuum Anchors (SCVAs) for attachment to smooth, non-porous surfaces. The product includes a self-contained one-piece vacuum anchor assembly that allows the user to power off of shop air, a large-capacity detached compressed ga

Technical Specs

  • Length 22"
  • Depth 6"
  • Includes Batteries and Carrying Case
  • Item Vacuum Anchor System
  • Width 22"
  • Anchor Type Without Bottle Attachment
  • Plate Material Natural Rubber
  • PSI 80 - 150
  • Standards OSHA, ANSI
  • Requires Shop Air
  • Attaches To Smooth, Non-porous Surface
  • D-Ring Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list