Skip Content
VACUUM AIR PRESSURE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM AIR PRESSURE SENSOR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W540
  • Mfr. Model # 32W540
  • UNSPSC # 39121548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Vacuum Air Pressure Sensor
  • Housing Material Plastic
  • Display 4 Digit LED
  • Range -14.7 psi Vac to 0 psi
  • Wetted Materials Nickel Plated Brass
  • Standards CE
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Process Connection 1/8" NPT
  • Power Required 12 to 24VDC
  • IP Rating 40
  • Max. Pressure 29 psi
  • Analog Output 1 to 5VDC
  • Electrical Connection Cable Connector With Wire Leads
  • Control Output PNP Open Collector
  • On/Off Setting Programmable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list