Skip Content
VACUUM A15 EXP HEPA DRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM A15 EXP HEPA DRY

NILFISK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NFK3A15DAXXXKT
  • Mfr. Model # 3A15DAXXXKT
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1631
  • Shipping Weight 115.0 lbs

Product Details

Designed for dry material. Meet the requirements for use in Class I, Group D, and Class II, Groups E, F, and G environments. Made of 304 stainless steel including container, filter chamber and trolley. Powered by compressed air for use where electricity is undesirable or unavailable.

Technical Specs

  • Item Pneumatic Vacuum Cleaner
  • Height 40"
  • Length 20"
  • Width 24"
  • Air Flow 99 CFM
  • Casters (2) Casters, 6" Diameter x 1" Wide
  • Filter Type Polyester/HEPA
  • Hz 60
  • Sound Level dBA 72
  • Static Pressure 157" H2O
  • Tank Material Stainless Steel
  • Tank Capacity 25 L
  • Standards Class I, Division 1, Group D Vapors/Gases, Class II, Division 1, Groups E, F And G Dusts
  • Dry Capacity 6.6 gal.
  • Vacuum Capacity 6-3/4 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list