Skip Content
VACUUM 27IN SELF-PROPELLED 6.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM 27IN SELF-PROPELLED 6.5HP

BILLY GOAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGTKV650SPH
  • Mfr. Model # KV650SPH
  • UNSPSC # 40151502
  • CATALOGUE PAGE # 348
  • Shipping Weight 149.0 lbs

Product Details

Self propelled vacuum, 27 inches. Wheels 12 inches. Designed for rugged use. Slide out bag. Infinite height adjustment. Intergral dust skirt. Honda power GSV190 engine. Capacity 40 gallons. Dimensions: 62 inches L x 27 inches W x 42 inches H. CFM 1,712.

Technical Specs

  • Includes Debris Bag, Speed Control
  • Length 62"
  • Item Outdoor Litter Vacuum
  • Drive Type Self-Propelled
  • Width 26-3/4"
  • Engine Brand Honda
  • Engine Size 6.5 HP/190 cc
  • Fuel Type Gas
  • Fuel Tank Capacity 1.6 qt.
  • Weight 132 lbs.
  • Starter Type Pull
  • Wheel Size 12" x 2-1/2"
  • Wheel Type (4) Semi-Pneumatic
  • Standards EPA Compliant
  • Debris Reduction 12:1
  • Impeller Type 5 Blade
  • Cleaning Path 27"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List