Skip Content
VACUUM 22.7L SHOP-VAC WET/DRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM 22.7L SHOP-VAC WET/DRY

SHOP VAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC598-30
  • Mfr. Model # 598-30
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.85 lbs

Technical Specs

  • Includes Tuyau, (3) Wands, Wet/Dry Floor Nozzle
  • Height 22"
  • Item Wet/Dry Vacuum
  • Casters Yes
  • Filter Type 906-61/903-04
  • Air Flow 127 CFM
  • Peak HP 2
  • Hz 60
  • Tank Material Poly
  • Watts 245
  • Voltage 120
  • Amps 8.4
  • Hose Length 7 ft.
  • Average Brush Life 400 hr.
  • Power Cord Length 6 ft.
  • Dry Capacity 4.25 US gal.
  • Hose Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list