VACUUM 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM 18V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCL500Z
  • Mfr. Model # DCL500Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Includes P Suction Hose Assembly, Floor Nozzle Assembly, Screw Pipe Assembly, Hose Hook, Turbine Crevice Nozzle, Shoulder Belt
  • Item Cyclone Vacuum Cleaner
  • Filter Type Cylindrical Filters (Upper, Lower)
  • Width 7-7/16"
  • Length 12-5/8"
  • Air Flow 46 CFM
  • Voltage 18
  • Net Weight 7.1 lbs.
  • Sound Level dBA 64
  • Hose Length 38" - 49"
  • Hose Dia. 1-3/4"
  • Power Cord Length Cordless
  • Number of Motor Stages 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list