Skip Content
VACCUM WET DRY, 8 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACCUM WET DRY, 8 GALLON

SHOP VAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC925-28-10
  • Mfr. Model # 925-28-10
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.09 lbs

Technical Specs

  • Item Wet/Dry Vacuum
  • Air Flow 185 CFM
  • Filter Type Cartridge
  • Peak HP 6-1/2
  • Static Pressure 88"
  • Amps 9.7
  • Hose Length 8 ft.
  • Power Cord Length 18 ft.
  • Hose Dia. 1-1/4"
  • Includes High-Quality Collection Filter Bag, Hose with Handle Grip, Airflow Control, (2)Interlocking Metal Extension Wands, 10" Wet/Dry Nozzle, Crevice Tool, Round Brush, Clip On Feet, Gulper Nozzle, Dual Surface Selector Nozzle
  • Casters Yes
  • Hz 60
  • Sound Level dBA 83
  • Series Industrial/Commercial
  • Tank Material Poly
  • Watts 375
  • Voltage 120
  • Drain Yes
  • Net Weight 21.6 lbs.
  • Warranty 1 yr.
  • Standards cUL, US
  • Average Brush Life 500 hr.
  • Dry Capacity 7 gal.
  • Wet Capacity 6 gal.
  • Number of Motor Stages 1
  • Vacuum Capacity 8 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Filter Bag, Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list