VACCUM MOTOR BLOWER 3.5 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACCUM MOTOR BLOWER 3.5 AMPS

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M182
  • Mfr. Model # 2M182
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 89.0
  • Max. Amps 3.5
  • Max. Air Watts 196
  • Phase 1
  • Vacuum (H2O Sealed) 78.0
  • Blower Stages 2
  • Duty Intermittent
  • Bearings Ball
  • Discharge Thru-Flow
  • Footnotes 68
  • Hz 60/50
  • Mounting Brackets Metal
  • Voltage 240
  • Overall Height 5-9/16"
  • Motor/Blower Type Thru-Flow
  • Average Life 500 hr.
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Body Dia. 5.7"
  • Replacement Brushes Mfr. No. 833378-50
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ambient Temperature 40 Degrees C
  • Ins. Class A
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list