Skip Content
VACANCY SENSOR,PIR,0-600W,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VACANCY SENSOR,PIR,0-600W,WHITE

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X308
  • Mfr. Model # 11X308
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With Fluorescent and Incandescent Lighting Loads
  • Time Delay Manual
  • Item Vacancy Sensor
  • Watts @ 120V 600
  • Description/Special Features Tamper Resistant Lens
  • Installation Type Wall Switch
  • Sensor Type Passive Infrared
  • Colour White
  • Voltage 120
  • Standards UL and cUL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list