VAC TPRVALVE,LF BRASS,1/2 MIP,15PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VAC TPRVALVE,LF BRASS,1/2 MIP,15PSI

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DLZ3
  • Mfr. Model # 5DLZ3
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Vacuum Temperature and Pressure Relief Valve
  • Standards NSF, FDA
  • Pressure Range 15 PSI
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Lead-Free Brass
  • Application Hot Water Supply Systems
  • Inlet Type MNPT
  • Overall Height 2"
  • Overall Length 2"
  • Inlet Size 1/2"
  • Outlet Type MNPT
  • Disc Material Silicone
  • Spring Material 302 Stainless Steel
  • Outlet Size 1/2"
  • Test Lever No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list