Skip Content
VAC, RED 6G 6000RV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAC, RED 6G 6000RV

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG50308
  • Mfr. Model # 50308
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1629
  • Shipping Weight 13.0 lbs

Technical Specs

  • Includes (2) Wands, Utility Nozzle
  • Item Wet/Dry Vac
  • Length 20-1/2"
  • Height 19-1/2"
  • Width 20-1/2"
  • Air Flow 68.5 CFM
  • Casters Yes
  • Filter Type Standard Pleated
  • Hz 60
  • Peak HP 4-1/4
  • Series Commercial
  • Tank Material Polyproplene
  • Static Pressure 48" - 53"
  • Voltage 120
  • Standards UL Listed
  • Drain Yes
  • Amps 8.3
  • Hose Length 8 ft.
  • Power Cord Length 10 ft.
  • Average Brush Life 700 hr.
  • Number of Motor Stages 1
  • Dry Capacity 6.0 gal.
  • Hose Dia. 1-7/8"
  • Wet Capacity 6.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list