Skip Content
VAC, RED 16G W/BLOWER 1620RV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAC, RED 16G W/BLOWER 1620RV

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG50343
  • Mfr. Model # 50343
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1629
  • Shipping Weight 24.7 lbs

Technical Specs

  • Height 29-1/2"
  • Includes (2) Wands, Utility Nozzle, Car Nozzle, Wet nozzle, Locking Blowing Wand
  • Item Wet/Dry Vac
  • Width 22"
  • Length 23"
  • Casters Yes
  • Filter Type Standard Pleated
  • Air Flow 172.0 CFM
  • Hz 60
  • Peak HP 6-1/2
  • Static Pressure 48" - 53"
  • Series Commercial
  • Tank Material Polyproplene
  • Drain Yes
  • Voltage 120
  • Standards UL Listed
  • Amps 12.0
  • Hose Length 8 ft.
  • Power Cord Length 20 ft.
  • Average Brush Life 700 hr.
  • Dry Capacity 16.0 gal.
  • Hose Dia. 2-1/2"
  • Number of Motor Stages 1
  • Wet Capacity 16.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list