VAC, RED 14G W/PULSE RV2400HF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VAC, RED 14G W/PULSE RV2400HF

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG50373
  • Mfr. Model # 50373
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1629
  • Shipping Weight 35.0 lbs

Technical Specs

  • Height 34-1/4"
  • Includes (2) Wands, Utility Nozzle, Wet Nozzle, Car Nozzle, Crevice Tool, Diffuser
  • Item Wet/Dry Vac
  • Length 26-1/2"
  • Width 20"
  • Casters Yes
  • Series Commercial
  • Filter Type VF3800 PTFE
  • Static Pressure 48" - 53"
  • Tank Material Polyproplene
  • Hz 60
  • Voltage 120
  • Standards UL Listed
  • Average Brush Life 700 hr.
  • Amps 11.5
  • Power Cord Length 25 ft.
  • Drain Yes
  • Hose Length 15 ft.
  • Hose Dia. 2-1/2"
  • Dry Capacity 14.0 gal.
  • Wet Capacity 14.0 gal.
  • Number of Motor Stages 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list