VAC, RED 14G W/CART 1400RV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VAC, RED 14G W/CART 1400RV

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG50348
  • Mfr. Model # 50348
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1629
  • Shipping Weight 31.4 lbs

Technical Specs

  • Height 32"
  • Includes (2) Wands, Utility Nozzle, Crevice Tool, Car Nozzle, Wet Nozzle
  • Length 22-1/4"
  • Item Wet/Dry Vac
  • Air Flow 143.0 CFM
  • Filter Type Fine Dust Pleated
  • Width 19-1/2"
  • Casters Yes
  • Peak HP 6
  • Hz 60
  • Series Commercial
  • Static Pressure 48" - 53"
  • Tank Material Polyproplene
  • Drain Yes
  • Amps 11.0
  • Voltage 120
  • Standards UL Listed
  • Average Brush Life 700 hr.
  • Power Cord Length 20 ft.
  • Hose Length 8 ft.
  • Dry Capacity 14.0 gal.
  • Hose Dia. 1-7/8"
  • Wet Capacity 14.0 gal.
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list