Skip Content
VAC, RED 14G 2STAGE RV2400A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAC, RED 14G 2STAGE RV2400A

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG50358
  • Mfr. Model # 50358
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1629
  • Shipping Weight 37.7 lbs

Technical Specs

  • Item Wet/Dry Vac
  • Length 27"
  • Height 33"
  • Includes (2) Wands, Utility Nozzle, Wet Nozzle, Crevice Tool, Diffuser, Floor Brush
  • Width 20-1/2"
  • Casters Yes
  • Air Flow 105.0 CFM
  • Filter Type Fine Dust Pleated
  • Series Commercial
  • Hz 60
  • Tank Material Polyproplene
  • Static Pressure 48" - 53"
  • Voltage 120
  • Standards UL Listed
  • Hose Length 8 ft.
  • Drain Yes
  • Power Cord Length 25 ft.
  • Amps 11.5
  • Dry Capacity 14.0 gal.
  • Average Brush Life 700 hr.
  • Hose Dia. 2-1/2"
  • Number of Motor Stages 2
  • Wet Capacity 14.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list