Skip Content
VAC HOSE ADAPTER W/MOUNTING TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAC HOSE ADAPTER W/MOUNTING TAB

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DYB9
  • Mfr. Model # 1DYB9
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications
  • Hose Inside Dia. (In.) 2-1/2
  • Item Vac Hose Adapter w/Mounting Tab
  • Includes -
  • Material of Construction Acetal Copolymer
  • Package Quantity 1
  • Type -
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list