Skip Content
VAC CARTRIDGE FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

VAC CARTRIDGE FILTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W435
  • Mfr. Model # 2W435
  • UNSPSC # 47121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • For Use With Dayton Wet/Dry Vacuums
  • Includes Retainer
  • Item Cartridge Filter
  • Material Paper
  • Height 6-1/2"
  • Filter Type Cartridge Filter
  • Bag Type Dry
  • Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list