VAC 8 GAL HEPA DUST EXTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VAC 8 GAL HEPA DUST EXTRACTOR

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWV010
  • Mfr. Model # DWV010
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 414
  • Shipping Weight 28.25 lbs

Technical Specs

  • Height 20"
  • Item Dust Extractor
  • Includes (2) HEPA Filters, Anti-Static Hose, 5-Pack of Fleece Bags
  • Length 20"
  • Width 20"
  • Air Flow 130 CFM
  • Filter Type HEPA
  • Hz 60
  • Tank Material Polypropylene
  • Static Pressure 50"
  • Voltage 120
  • Amps 15.0
  • Standards UL
  • Hose Length 15 ft.
  • Power Cord Length 8 ft.
  • Hose Dia. 1-1/4"
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list