Skip Content
Discontinued with Replacement
VAC 16GA STNLS STL WET/DRY PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VAC 16GA STNLS STL WET/DRY PRO

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31703
  • Mfr. Model # 31703
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.36 lbs
Suggested Replacement Product
VAC, RED 16G STAINLESS 1610RV

Price: NA

Product Details

WD 1956 16 US gal stainless steel wet/dry pro vac. Includes 2-1/2 in. x 7 ft. Tug-A-Long(TM) locking hose, 2 extension wands, utility nozzle, car nozzle, wet nozzle and crevice tool. cUL listed. 6.5 peak HP motor provides leading power and performance.

Technical Specs

  • Peak HP 6.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list