Skip Content
V50 EPIC IN/OUT SUPER ANTIFOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V50 EPIC IN/OUT SUPER ANTIFOG

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK33347
  • Mfr. Model # 33347
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Interchangeable Temples and Head Straps
  • Item Safety Glasses
  • Lens Colour Indoor/Outdoor
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Frame Material Nylon
  • Standards ANSI Z87.1+:2010, CSA Z94.3:2007
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Style Ratcheted, Interchangeable Temples and Straps
  • Temple Colour Black, Red
  • Gender Unisex
  • Polarized Lens No
  • Photochromatic Lens No
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Series V50 Epic
  • Metal Detectable No
  • Foam Lined Yes
  • Primary Frame Color Black
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list