Skip Content
V50 CALICO 1/2 SHADE ANTIFOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V50 CALICO 1/2 SHADE ANTIFOG

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB36692
  • Mfr. Model # 36692
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Interchangeable Temples and Head Straps
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Lens Colour Light Smoke
  • Standards ANSI Z87.1+ 2010, CSA Z94.3, CE EN166
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Ratcheted, Interchangeable Temples and Straps
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Polarized Lens No
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Series V50 Calico
  • Metal Detectable No
  • Foam Lined Yes
  • X-Ray Detectable No
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list